Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 0.707 In, PK10
Mfr # 22HSC0120B
Zoro # G1874494
original price:
$6.29
20% off
new price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Temp. Range (F) -40 to +185
- Thickness 0.07 in
- Clamping Dia. 0.580 to 0.660 in
Product Information
- Brand Zoro Select
- MFR # 22HSC0120B
- Zoro # G1874494
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.580 to 0.660 in |
Width | 0.23 in |
Clamp Minimum Inside Diameter | 0.58 in |
Band Width | 0.23 in |
Clamp Maximum Inside Diameter | 0.66 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Hose Clamp |
Temp. Range (F) | -40 to +185 |
Thickness | 0.07 in |
Color | Black |
Band Thickness | 0.07 in |
Reusable Clamp | Yes |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Tooth Grip Type | Single |
Maximum Operating Temperature | 221 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Description
Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.66 in, Clamp Minimum Inside Diameter 0.58 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S2016)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2028)
- MYSTIK Grease Ep Lithm 14Oz (901073D)
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 35 Mm Od X 11 Mm W; Double Sealed (6202/15.875LLB)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 7/8 in Clamping Dia, 10 Pack (62606)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.395 In, PK10 (22HSC0020)
- BREEZE Hose Clamp Assortment, SAE 04-40, Znc Scrw (BKK)
- Zoro Select Hose Fittings