Shop All Hose Clamps
Zoro Select
Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10
Mfr # CTB-24ST FK
Zoro # G2798144
product price: $7.45
/pk 10, $0.75/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Constant-Tension Band Clamp
- Finish Zinc
- Material Carbon Steel
- Color Black
- Thickness 1.3 mm
Product Information
- Brand Zoro Select
- MFR # CTB-24ST FK
- Zoro # G2798144
- UPC # 848790037437
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 24 mm |
Width | 15 mm |
Nominal Size | 24 mm |
Clamp Minimum Inside Diameter | 22 mm |
Clamp Maximum Inside Diameter | 26 mm |
Band Width | 15 mm |
Details
Clamp Type | Constant-Tension Band Clamp |
Finish | Zinc |
Material | Carbon Steel |
Color | Black |
Item | Hose Clamp |
Thickness | 1.3 mm |
Standards | REACH Compliant, RoHS Compliant, SAE J1508 |
For Use On | Hose, Tube |
Band Material Grade | SAE 1074 |
Band Material Finish | Zinc Coated |
Band Material | Steel |
Band Thickness | 1.3 mm |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Coated, Band Thickness 1.3 mm, Band Width 15 mm, Clamp Maximum Inside Diameter 26 mm, Clamp Minimum Inside Diameter 22 mm, Clamp Type Constant-Tension Band Clamp, Standards REACH Compliant, RoHS Compliant, SAE J1508, Band Material Grade SAE 1074, For Use On Hose, Tube, Nominal Size 24 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-100)
- CARLISLE 1540XH200 Synchro-Cog Timing Belt (1540XH200)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (C-150-S)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6764170)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- Zoro Select Hose Fittings