Shop All Hose Clamps
Zoro Select
Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10
Mfr # CTB-20ST FK
Zoro # G2222796
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Carbon Steel
- Color Black
- Width 15 mm
- Thickness 1.3 mm
Product Information
- Brand Zoro Select
- MFR # CTB-20ST FK
- Zoro # G2222796
- UPC # 848790037390
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 15 mm |
Clamping Dia. | 20 mm |
Band Width | 15 mm |
Nominal Size | 20 mm |
Clamp Minimum Inside Diameter | 18.39 mm |
Clamp Maximum Inside Diameter | 21.6 mm |
Details
Finish | zinc |
Material | Carbon Steel |
Color | Black |
Item | Hose Clamp |
Thickness | 1.3 mm |
Band Thickness | 1.3 mm |
Band Material | Steel |
For Use On | Hose, Tube |
Band Material Finish | Zinc Coated |
Band Material Grade | SAE 1074 |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Coated, Band Thickness 1.3 mm, Band Width 15 mm, Clamp Maximum Inside Diameter 21.6 mm, Clamp Minimum Inside Diameter 18.39 mm, Clamp Type Constant-Tension Band Clamp, Standards REACH Compliant, RoHS Compliant, SAE J1508, Band Material Grade SAE 1074, For Use On Hose, Tube, Nominal Size 20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.75 Rod (212729)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 1,740 Nameplate RPM (00218OT3H145T-S)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- ZORO SELECT Hose Clamp, 7/8 to 1-1/4In, SAE 12, SS, PK10 (5312)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4145070)
- ZORO SELECT Snap-Hose Clamp, Black, 0.69"Max ID, PK50 (HC-F-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- BREEZE Hose Clamp, HD, CT, SAE 28,410SS, PK10 (CT 175 L SS)
- Zoro Select Hose Fittings