Shop All Hose Clamps
Zoro Select
Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10
Mfr # CTB-16ST FK
Zoro # G0260233
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Constant-Tension Band Clamp
- Finish Zinc
- Material Carbon Steel
- Color Black
- Width 15 mm
Product Information
- Brand Zoro Select
- MFR # CTB-16ST FK
- Zoro # G0260233
- UPC # 848790037369
- Country of Origin United States
- Category Hose Clamps
Dimensions
Width | 15 mm |
Clamping Dia. | 16 mm |
Clamp Maximum Inside Diameter | 17.2 mm |
Nominal Size | 16 mm |
Clamp Minimum Inside Diameter | 14.4 mm |
Band Width | 15 mm |
Details
Clamp Type | Constant-Tension Band Clamp |
Finish | Zinc |
Material | Carbon Steel |
Color | Black |
Thickness | 1 mm |
Item | Hose Clamp |
Standards | REACH Compliant, RoHS Compliant, SAE J1508 |
For Use On | Hose, Tube |
Band Material | Steel |
Band Thickness | 1 mm |
Band Material Finish | Zinc Coated |
Band Material Grade | SAE 1074 |
Description
Hose Clamp, Band Material Steel, Band Material Finish Zinc Coated, Band Thickness 1 mm, Band Width 15 mm, Clamp Maximum Inside Diameter 17.2 mm, Clamp Minimum Inside Diameter 14.4 mm, Clamp Type Constant-Tension Band Clamp, Standards REACH Compliant, RoHS Compliant, SAE J1508, Band Material Grade SAE 1074, For Use On Hose, Tube, Nominal Size 16 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Wet End Kit For Pump 85624 (271770)
- CONTINENTAL CONTITECH AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- PIX Belt, BX Cogged, 21/32 x 119 in. OC (BX116)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA020BN, Suction, 25 micron (ZX-0180MA020BN)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- X1 TOOLS 1 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x18)
- Zoro Select Hose Clamps