Shop All Hose Clamps
Zoro Select
Hose Clamp, Interlocked, SAE 6, PK10
Mfr # 43253
Zoro # G4782753
product price: $4.85
/pk 10, $0.49/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material Stainless Steel
- Hose Clamp Housing Material Stainless Steel
- Hose Clamp Screw Material Zinc Plated Carbon Steel
- Max. Clamp Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # 43253
- Zoro # G4782753
- UPC # 091712432531
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3/4 in |
Min. Clamp Dia. | 7/16 in |
Hose Clamp Band Width | 5/16 in |
Screw Size | 5/16 in |
Band Width | 5/16 in |
Clamp Minimum Inside Diameter | 7/16 in |
Band Length | 0.31 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 25/32 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.02 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 25/32 in, Clamp Minimum Inside Diameter 7/16 in, Fastener Housing Material 304 Stainless Steel, SAE Number 6, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex, Hex Size 5/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- DYNABRADE Overskirt, 57084 (57084)
- SKF SKF YAR 205-100, Insert Ball Bearings (YAR 205-100)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-50-WG-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- BREEZE Demonstrtor Kit, 6" Band, 1 Fastnr, 1 Splce (4007)
- Zoro Select Hose Fittings