Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 1.875x 0.177, Ylw, PK25
Mfr # HC-30ST ZD
Zoro # G1677155
original price:
$21.39
4% off
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Thickness 0.177 in
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # HC-30ST ZD
- Zoro # G1677155
- UPC # 848790038151
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.875 in |
Clamp Minimum Inside Diameter | 1 13/16 in |
Nominal Size | 1 7/8 in |
Clamp Maximum Inside Diameter | 1 15/16 in |
Wire Diameter | 0.177 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Item | Hose Clamp |
Thickness | 0.177 in |
Color | Yellow |
Material Grade | SAE 1060/1075 |
For Use On | Hose |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Description
Hose Clamp, Clamp Maximum Inside Diameter 1 15/16 in, Clamp Minimum Inside Diameter 1 13/16 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.177 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 1 7/8 in, Material Grade SAE 1060/1075, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- MAIN FILTER Hydraulic Filter, replaces WIX D43A10GAV, Pressure Line, 10 micron, Outside-In (MF0058440)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 1/2" (235111)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707046-1012)
- ZORO SELECT Hose Clamp, Black, 0.335" W, PK10 (HC-96-PA66-BK)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (6832)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- ZORO SELECT Hose Clamp, Black, 0.165" W, PK50 (HC-A-PA66-BK)
- VELVAC Saddle Muffler Clamp, 2" (022049)
- Zoro Select Hose Fittings