Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 1.500x 0.162, Ylw, PK25
Mfr # HC-24ST ZD
Zoro # G1435314
product price: $14.15
/pk 25, $0.57/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Color Yellow
- Clamping Dia. 1.5 in
Product Information
- Brand Zoro Select
- MFR # HC-24ST ZD
- Zoro # G1435314
- UPC # 848790038120
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.5 in |
Clamp Maximum Inside Diameter | 1 17/32 in |
Wire Diameter | 0.162 in |
Clamp Minimum Inside Diameter | 1 15/32 in |
Nominal Size | 1 1/2 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Color | Yellow |
Thickness | 0.162 in |
Item | Hose Clamp |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Material Grade | SAE 1060/1075 |
For Use On | Hose |
Description
Hose Clamp, Clamp Maximum Inside Diameter 1 17/32 in, Clamp Minimum Inside Diameter 1 15/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.162 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 1 1/2 in, Material Grade SAE 1060/1075, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- DYNABRADE Plug (07147)
- TRI-FLOW Synthetic Grease, Food Grade, 5 Gal., Grade2 (TF22022)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-50/VC-75, 3 Filters (474)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-150-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5288070)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- ZORO SELECT Snap-Hose Clamp, Black, 0.99"Max ID, PK50 (HC-K-PA66-BK)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- Zoro Select Hose Fittings