Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.750x0.112, Ylw, PK100
Mfr # HC-12ST ZD
Zoro # G1602517
original price:
$26.86
9% off
new price: $24.29
/pk 100, $0.24/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Color Yellow
- Clamping Dia. 0.75 in
Product Information
- Brand Zoro Select
- MFR # HC-12ST ZD
- Zoro # G1602517
- UPC # 848790038014
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.75 in |
Nominal Size | 3/4 in |
Wire Diameter | 0.112 in |
Clamp Minimum Inside Diameter | 47/64 in |
Clamp Maximum Inside Diameter | 49/64 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Color | Yellow |
Item | Hose Clamp |
Thickness | 0.112 in |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
For Use On | Hose |
Material Grade | SAE 1060/1075 |
Description
Hose Clamp, Clamp Maximum Inside Diameter 49/64 in, Clamp Minimum Inside Diameter 47/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.112 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 3/4 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 9 x 360mm PL, T72 (360-5M-09)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X04SS)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- ZORO SELECT Worm Gear Hose Clamp, 3/8 to 7/8 in, 201 Stainless Steel, 6 SAE Number, 10 Pack (5706)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (670040064)
- ZORO SELECT Snap-Hose Clamp, Black, 0.69"Max ID, PK50 (HC-F-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10 (5324)
- Zoro Select Hose Fittings