Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.625x0.107, Grn, PK100
Mfr # HC-10ST G
Zoro # G2671164
product price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc-Plated
- Material Steel
- Clamping Dia. 0.625 in
- Thickness 0.107 in
- Color Green
Product Information
- Brand Zoro Select
- MFR # HC-10ST G
- Zoro # G2671164
- UPC # 848790014056
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.625 in |
Nominal Size | 19/32 in |
Wire Diameter | 0.107 in |
Clamp Maximum Inside Diameter | 41/64 in |
Clamp Minimum Inside Diameter | 39/64 in |
Details
Finish | Zinc-Plated |
Material | Steel |
Item | Hose Clamp |
Thickness | 0.107 in |
Color | Green |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Material Grade | SAE 1060/1075 |
For Use On | Hose |
Description
Hose Clamp, Clamp Maximum Inside Diameter 41/64 in, Clamp Minimum Inside Diameter 39/64 in, Color Green, Finish Zinc-Plated, Material Steel, Wire Diameter 0.107 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 19/32 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 7/8 ID X 1 Od X 1 5/16 Oal Steel Reducer Bushing, Pk3 (SRB-141621X3)
- SUPCO FHP V Belt, 3L350 (3L350)
- BUNTING BEARINGS Flanged Bearing, 3/4" I.D., 1" O.D., 1" L (EBCF121608)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6764170)
- ZORO SELECT Hose Clamp, Dia 0.687x0.112, Red, PK100 (HC-11ST R)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6706170)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.76"ID, PK20 (HC-G-PA66-BK)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- Zoro Select Hose Clamps