Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.375x0.082, Ylw, PK100
Mfr # HC-6ST ZD
Zoro # G2187762
product price: $14.35
/pk 100, $0.14/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Clamping Dia. 0.375 in
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # HC-6ST ZD
- Zoro # G2187762
- UPC # 848790038229
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.375 in |
Clamp Maximum Inside Diameter | 3/8 in |
Clamp Minimum Inside Diameter | 3/8 in |
Wire Diameter | 0.082 in |
Nominal Size | 3/8 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc Dichromate |
Material | Steel |
Color | Yellow |
Type | Spring Clamp |
Item | Hose Clamp |
Thickness | 0.082 in |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
For Use On | Hose |
Material Grade | SAE 1060/1075 |
Description
Hose Clamp, Clamp Maximum Inside Diameter 3/8 in, Clamp Minimum Inside Diameter 3/8 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.082 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 3/8 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262945, Return Line, 10 micron, Outside-In (MF0063878)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator with Manual Drain, 212 SCFM Flow Rat (B74G-6M)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- X1 TOOLS 2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x12)
- Zoro Select Hose Clamps