Shop All Hose Clamps
Zoro Select
Hose Clamp, Dia 0.312x0.062, Red, PK100
Mfr # HC-5ST R
Zoro # G1959081
original price:
$14.68
21% off
new price: $11.55
/pk 100, $0.12/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc-Plated
- Material Steel
- Clamping Dia. 0.312 in
- Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # HC-5ST R
- Zoro # G1959081
- UPC # 848790038212
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.312 in |
Clamp Maximum Inside Diameter | 5/16 in |
Nominal Size | 5/16 in |
Wire Diameter | 0.062 in |
Clamp Minimum Inside Diameter | 5/16 in |
Details
Clamp Type | Single-Wire Spring Clamp |
Finish | Zinc-Plated |
Material | Steel |
Item | Hose Clamp |
Thickness | 0.062 in |
Color | Red |
For Environment | ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles |
Material Grade | SAE 1060/1075 |
For Use On | Hose |
Description
Hose Clamp, Clamp Maximum Inside Diameter 5/16 in, Clamp Minimum Inside Diameter 5/16 in, Color Red, Finish Zinc-Plated, Material Steel, Wire Diameter 0.062 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 5/16 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB07525-100)
- CLIMAX METAL PRODUCTS 3/4" ID Nonmetallic Set Collarshaft Collar, Acetal (NC-075)
- DODGE 2517 X 1 1/8 Keyway Taper Locking Bushing (2517 1-1/8)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Synthetic Oil (6215714800)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-F-PA66-N)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- ZORO SELECT Hose Clamp, Dia 0.687x0.112, Red, PK100 (HC-11ST R)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 32 (6832053)
- Zoro Select Hose Fittings