Shop All Hose Clamps
Zoro Select
Hose Clamp, Black, 0.181" W, PK50
Mfr # HC-B-PA66-BK
Zoro # G1724472
product price: $9.79
/pk 50, $0.20/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Type Snap-On Clamp
- Standards RoHS Compliant
Product Information
- Brand Zoro Select
- MFR # HC-B-PA66-BK
- Zoro # G1724472
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.311 to 0.362 in |
Width | 0.181 in |
Band Width | 0.18 in |
Clamp Minimum Inside Diameter | 0.32 in |
Head Height | 0.37 in |
Clamp Maximum Inside Diameter | 0.36 in |
Clamping Diameter | 0.32 in - 0.36 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Type | Snap-On Clamp |
Standards | RoHS Compliant |
Item | Hose Clamp |
Thickness | 0.063 in |
Color | Black |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Band Thickness | 0.067 in |
Description
Hose Clamp, Band Thickness 0.067 in, Band Width 0.18 in, Clamp Maximum Inside Diameter 0.36 in, Clamp Minimum Inside Diameter 0.32 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.37 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing, Sleeve (3ZN24)
- MI-T-M Quick Connect Air Socket (17-0068)
- D&D Timing Belt, 8M, 30 x 1440mm PL, T180 (1440-8M-30)
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- Zoro Select Hose Clamps