Shop All Hose Clamps
Zoro Select
Hose Clamp, 9/16 to 5/8 In, SAE 8, CS, PK10
Mfr # 52F16
Zoro # G2674427
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Fuel Injection Clamp
- Hose Clamp Band Material Plated Carbon Steel
- Hose Clamp Housing Material Galvanized Steel
- Hose Clamp Product Group Fuel Injection Hose Clamp
- Hose Clamp Screw Material Zinc Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 52F16
- Zoro # G2674427
- Country of Origin China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5/8 in |
Min. Clamp Dia. | 9/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 14 mm |
Metric Dia. Max. | 16 mm |
Screw Size | 1/4 in |
Band Width | 1/2 in |
Hex Size | 1/4 in |
Clamp Minimum Inside Diameter | 9/16 in |
Clamp Maximum Inside Diameter | 5/8 in |
Details
Clamp Type | Fuel Injection Clamp |
Hose Clamp Band Material | Plated Carbon Steel |
Hose Clamp Housing Material | Galvanized Steel |
Hose Clamp Product Group | Fuel Injection Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Carbon Steel |
SAE Number | 8 |
Item | Fuel Injection Hose Clamp |
Screw Material Finish | Zinc-Plated |
Band Material Finish | Zinc-Plated |
Screw Material | Steel |
Band Thickness | 0.023 in |
Band Material | Steel |
Description
Fuel Injection Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.023 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 5/8 in, Clamp Minimum Inside Diameter 9/16 in, SAE Number 8, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Fuel Injection Clamp, Hex Size 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- GLOBAL 5/8" X 5/8" ID Split Clamp Coupling, Stl, Bo (GSCC-062-062)
- FESTO Push-In Fitting QS-1/4-8 (QS-1/4-8)
- ZORO SELECT Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10 (6Y004)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- ZORO SELECT Snap-Hose Clamp, Black, 1.29"Max ID, PK25 (HC-N-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- Zoro Select Hose Fittings