Shop All Hose Clamps
Zoro Select
Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10
Mfr # 5624
Zoro # G1068855
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 5624
- Zoro # G1068855
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 in |
Min. Clamp Dia. | 1 1/16 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 25.4 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 50.8 mm |
Band Length | 0.56 in |
For Maximum Outside Diameter | 2 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 1 1/16 in |
Band Width | 9/16 in |
Clamp Maximum Inside Diameter | 2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 1/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Control Package (59003-842)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (1K078)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (5240070)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4140070)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 (360030019070)
- X1 TOOLS 4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x6)
- Zoro Select Hose Clamps