Shop All Hose Clamps
Zoro Select
Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10
Mfr # 5828
Zoro # G1072617
product price: $12.55
/pk 10, $1.26/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 5828
- Zoro # G1072617
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/4 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 25.4 mm |
Metric Dia. Max. | 57.15 mm |
Screw Size | 3/8 in |
For Maximum Outside Diameter | 2 1/4 in |
Hex Size | 3/8 in |
Band Length | 0.56 in |
Clamp Maximum Inside Diameter | 2 1/4 in |
Band Width | 9/16 in |
Clamp Minimum Inside Diameter | 1 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 28, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 60Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 3/4" Pit, 60Hmr100, PK100 (60HMR100)
- GLOBAL 1/2" ID 2Pc Clamp Collar, Stl, Bo (G2SC-050-B)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MOR (6400-04-08)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015B)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736-5)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- S.U.R. & R. AUTO PARTS 1/4" Seal Clamp (10) (SRRK2978)
- Zoro Select Hose Clamps