Shop All Hose Clamps
Zoro Select
Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10
Mfr # 4565070
Zoro # G4489755
product price: $51.85
/pk 10, $5.19/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 4565070
- Zoro # G4489755
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 5/8 in |
Min. Clamp Dia. | 5 3/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Max. | 168 mm |
Screw Size | 3/8 in |
Metric Dia. Min. | 146 mm |
Clamp Maximum Inside Diameter | 6 5/8 in |
Hex Size | 3/8 in |
Band Width | 5/8 in |
Clamp Minimum Inside Diameter | 5 3/4 in |
For Maximum Outside Diameter | 6 5/8 in |
Band Length | 0.63 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 6 5/8 in, Clamp Minimum Inside Diameter 5 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 6 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 662, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union, CG/C, 1/2in NPT RH RTR (157-2003-001)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- YASKAWA Servo Drive SGDH04AE (SGDH-04AE)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x15/16)
- ZORO SELECT Hose Clamp, Nylon, Max 0.395 In, PK10 (22HSC0020)
- ZORO SELECT Shrink Clamp, 11/16 in. min. dia. (32919)
- ZORO SELECT Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10 (5308)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- MIDWEST FASTENER #24 18-8 Stainless Steel SAE Hose Clamps 20PK (06722)
- Zoro Select Hose Clamps