Shop All Hose Clamps
Zoro Select
Hose Clamp, 4 to 6 In, SAE 88, SS, PK10
Mfr # 5288070
Zoro # G4489301
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 5288070
- Zoro # G4489301
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 in |
Min. Clamp Dia. | 4 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 102 mm |
Metric Dia. Max. | 152 mm |
Clamp Minimum Inside Diameter | 4 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 6 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 4 in, Fastener Housing Material Steel, SAE Number 88, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE HB Brass Fitting, 1/2" MPTx1/2" (44019000)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFUX-3M)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-09 (535-5MGT-09)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240B)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- ZORO SELECT Hose Clamp, Black, 0.335" W, PK10 (HC-96-PA66-BK)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- Zoro Select Hose Clamps