Shop All Hose Clamps
Zoro Select
Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5
Mfr # 6X400
Zoro # G1294982
product price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6X400
- Zoro # G1294982
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 1/8 in |
Min. Clamp Dia. | 4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 102 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 156 mm |
Hex Size | 5/16 in |
Band Length | 0.63 in |
For Maximum Outside Diameter | 6 1/8 in |
Clamp Maximum Inside Diameter | 6 1/8 in |
Clamp Minimum Inside Diameter | 4 in |
Band Width | 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.027 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 6 1/8 in, Clamp Minimum Inside Diameter 4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 6 1/8 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 612, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- KSM Ball Bearing, 24mm OD, 2 Rubber Seals (6901 2RS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-5/8)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- ZORO SELECT Hose Clamp, Natural, 0.366" W, PK25 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 5/8 in Clamping Dia, 10 Pack (6202)
- ZORO SELECT Hose Clamp, 5-1/4 to 5-9/16In, SAE 525, PK5 (300110525)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- BREEZE Hose Clamp, HD, SAE 10,305SS, PK10 (300 10 H)
- Zoro Select Hose Clamps