Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10
Mfr # 4155070
Zoro # G4490096
product price: $44.89
/pk 10, $4.49/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 4155070
- Zoro # G4490096
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 5/8 in |
Min. Clamp Dia. | 4 3/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Max. | 143 mm |
Screw Size | 3/8 in |
Metric Dia. Min. | 121 mm |
Hex Size | 3/8 in |
Band Length | 0.63 in |
Band Width | 5/8 in |
For Maximum Outside Diameter | 5 5/8 in |
Clamp Minimum Inside Diameter | 4 3/4 in |
Clamp Maximum Inside Diameter | 5 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 5 5/8 in, Clamp Minimum Inside Diameter 4 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 5 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 562, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4520070)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- ZORO SELECT Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10 (360030048070)
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060B)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- Zoro Select Hose Fittings