Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10
Mfr # 6796170
Zoro # G4489073
original price:
$17.69
5% off
new price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6796170
- Zoro # G4489073
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 1/2 in |
Min. Clamp Dia. | 4 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 165 mm |
Metric Dia. Min. | 114 mm |
Screw Size | 5/16 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 6 1/2 in |
For Maximum Outside Diameter | 6 1/2 in |
Clamping Diameter | 4 1/2 in - 6 1/2 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 4 1/2 in |
Band Length | 0.5 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 6 1/2 in, Clamp Minimum Inside Diameter 4 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 6 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 96, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums (ATD-5289)
- GLOBAL 1 7/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-143-B)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (C-025-BOX3)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- GATES Hose Clamp, 32922 (32922)
- Zoro Select Hose Fittings