Shop All Hose Clamps
Zoro Select
Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10
Mfr # 6396
Zoro # G2640416
original price:
$20.28
20% off
new price: $16.19
/pk 10, $1.62/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6396
- Zoro # G2640416
- UPC # 00844660063964
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 1/2 in |
Min. Clamp Dia. | 4 1/2 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 165 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 114 mm |
Band Length | 0.56 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 6 1/2 in |
Clamp Maximum Inside Diameter | 6 1/2 in |
Clamp Minimum Inside Diameter | 4 1/2 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 6 1/2 in, Clamp Minimum Inside Diameter 4 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 6 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 96, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- KAYDRI Fuel/Oil Hydraulic Filter Element (KQD6018-5)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Straight Drive-In Grease Fittings 10PK (37585)
- ARO Solenoid Coil, 16 Mm (114153-39)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA12-BK)
- ZORO SELECT Worm Gear Hose Clamp, SAE 16, PK10 (6716M70)
- ZORO SELECT Worm Gear Hose Clamp, 1/2 to 1 1/16 in, 201 Stainless Steel, 10 SAE Number, 10 Pack (6810)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5856)
- X1 TOOLS 1-1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x48)
- Zoro Select Hose Fittings