Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10
Mfr # 6306
Zoro # G2154266
product price: $8.35
/pk 10, $0.84/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6306
- Zoro # G2154266
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7/8 in |
Min. Clamp Dia. | 3/8 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 10 mm |
Metric Dia. Max. | 22 mm |
For Maximum Outside Diameter | 7/8 in |
Hex Size | 5/16 in |
Band Width | 9/16 in |
Band Length | 0.56 in |
Clamp Minimum Inside Diameter | 3/8 in |
Clamp Maximum Inside Diameter | 7/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 7/8 in, Clamp Minimum Inside Diameter 3/8 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 7/8 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 6, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable KMEB-3-24-2.5 (KMEB-3-24-2.5)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6205Z)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6208 2NSE9NK)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS5-1-1/2)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10, Screw Size: 3/8 in (4125070)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (670040052)
- ZORO SELECT Snap-Hose Clamp, Black, 1.39"Max ID, PK25 (HC-P-PA66-BK)
- ZORO SELECT Worm Gear Hose Clamp, 3/8 to 7/8 in, 201 Stainless Steel, 6 SAE Number, 10 Pack (5706)
- ZORO SELECT Hose Clamp, Black, 0.335" W, PK10 (HC-96-PA66-BK)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- Zoro Select Hose Fittings