Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10
Mfr # 5736
Zoro # G1311283
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Product Information
- Brand Zoro Select
- MFR # 5736
- Zoro # G1311283
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 70 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 19 mm |
Clamp Minimum Inside Diameter | 3/4 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
Band Length | 0.5 in |
For Maximum Outside Diameter | 2 3/4 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SIMPLICITY 1657044SM Replacement Belt, 4LK930 (4LK930)
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- TOMPKINS Hydraulic Fitting-Steel24MP-24FPX (1404-24-24)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK500 (Tridon 632006)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6336)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- Zoro Select Hose Clamps