Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10
Mfr # 6820
Zoro # G3169546
product price: $11.89
/pk 10, $1.19/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6820
- Zoro # G3169546
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 19 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 44 mm |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
Band Length | 0.56 in |
Band Width | 9/16 in |
Clamp Minimum Inside Diameter | 3/4 in |
For Maximum Outside Diameter | 1 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 20, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633716M)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (DPEP050608)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4145070)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- ZORO SELECT Snap-Hose Clamp, Black, 2.34"Max ID, PK25 (HC-X-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- ZORO SELECT Hose Clamp, 2-1/4 to 2-9/16In, SAE 225, PK5 (300110225)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- Zoro Select Hose Clamps