Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10
Mfr # 6720170
Zoro # G4489222
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6720170
- Zoro # G4489222
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 19 mm |
Metric Dia. Max. | 44 mm |
Screw Size | 5/16 in |
For Maximum Outside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 3/4 in |
Band Length | 0.5 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 20, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06FFSS-06MAORB 90 Deg Elbow Forged (FS6809-06-06-NWO-FG)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-506)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101216)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- Zoro Select Hose Fittings