Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10
Mfr # 6720-5
Zoro # G0473435
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6720-5
- Zoro # G0473435
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 19 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 44 mm |
For Maximum Outside Diameter | 1 3/4 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 20, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- SKF SKF-6203 2ZC3, Single Row Ball Brgs, 6203 2ZC3 (6203 2ZC3)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554T)
- ZORO SELECT Snap-Hose Clamp, Black, 2.11"Max ID, PK25 (HC-V-PA66-BK)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- ZORO SELECT Clamp, Hose End (3LX80)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750)
- Zoro Select Hose Clamps