Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200
Mfr # Tridon 632060
Zoro # G7103196
original price:
$221.54
15% off
new price: $186.99
/pk 200, $0.93/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201 Stainless Steel
- Hose Clamp Housing Material 201 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 201/301 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # Tridon 632060
- Zoro # G7103196
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/4 in |
Min. Clamp Dia. | 3 5/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 84 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 108 mm |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 3 53/64 in |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 4 1/4 in |
For Maximum Outside Diameter | 4 1/4 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/4 in, Clamp Minimum Inside Diameter 3 53/64 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 1/4 in, Grade Military, Maximum Operating Temperature 500 Degrees F, SAE Number 60, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- GATES Synchro-Power Polyurethane Belts, T10-1880-50 (T10-1880-50)
- ZORO SELECT Hose Clamp, Interlocked, SAE 4, PK10 (43251)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5410)
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- Zoro Select Hose Clamps