Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10
Mfr # 4140070
Zoro # G4490157
original price:
$48.00
5% off
new price: $45.59
/pk 10, $4.56/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 4140070
- Zoro # G4490157
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/8 in |
Min. Clamp Dia. | 3 1/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Max. | 105 mm |
Metric Dia. Min. | 83 mm |
Screw Size | 3/8 in |
For Maximum Outside Diameter | 4 1/8 in |
Hex Size | 3/8 in |
Clamp Maximum Inside Diameter | 4 1/8 in |
Band Length | 0.63 in |
Clamp Minimum Inside Diameter | 3 1/4 in |
Band Width | 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 4 1/8 in, Clamp Minimum Inside Diameter 3 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 4 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 412, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Clear PVC Hose 3/8 Inch 100 feet 300 PSI 4:1 Safety Factor (HA16-100)
- SUPCO MultiPlus Dual Brand V Belt, B66 (B66)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two contact seals, C3 Fit (6310-2RS KBC)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740-5)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5212070)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5624)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060)
- BREEZE Hose Clamp, HD, SAE 128,410SS, PK10 (200 128 H)
- Zoro Select Hose Clamps