Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10
Mfr # 6780170
Zoro # G4489091
original price:
$15.90
13% off
new price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6780170
- Zoro # G4489091
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 1/2 in |
Min. Clamp Dia. | 3 1/2 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 89 mm |
Metric Dia. Max. | 140 mm |
Band Width | 1/2 in |
For Maximum Outside Diameter | 5 1/2 in |
Band Length | 0.5 in |
Clamp Minimum Inside Diameter | 3 1/2 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 5 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 1/2 in, Clamp Minimum Inside Diameter 3 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 5 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 80, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 14 # of Teeth (40BS14H X 7/8)
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 850 rpm, 60/50Hz (056T8O15504)
- SKF Double Row Ball Bearings (3211A C3)
- D&D 92" Outside Length, 3/8" Top Width, 1 Ribs (3V920)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (5332)
- ZORO SELECT Hose Clamp, LCS, Dia 27mm x 1.6mm, PK10 (CTB-27ST FK)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- Zoro Select Hose Clamps