Shop All Hose Clamps
Zoro Select
Hose Clamp, 2 to 4-1/8 In, SAE 412, SS, PK10
Mfr # 6X300
Zoro # G0555204
original price:
$30.29
9% off
new price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6X300
- Zoro # G0555204
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/8 in |
Min. Clamp Dia. | 2 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 54 mm |
Metric Dia. Max. | 105 mm |
Screw Size | 5/16 in |
Clamp Maximum Inside Diameter | 4 1/8 in |
For Maximum Outside Diameter | 4 1/8 in |
Band Width | 5/8 in |
Band Length | 0.63 in |
Clamp Minimum Inside Diameter | 2 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.027 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 4 1/8 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 4 1/8 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 412, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6306-2RS KBC)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- APACHE Apache 98138065 3" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138065)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 10A, Chassis (65E10C)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- ZORO SELECT Hose Clamp, Natural, 0.366" W, PK25 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240)
- ZORO SELECT Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10 (6Y004)
- ZORO SELECT Hose Clamp, 7/16 to 11/16In, SAE 6, SS, PK10 (5203070)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708-5)
- Zoro Select Hose Fittings