Shop All Hose Clamps
Zoro Select
Hose Clamp, 2 to 3 In, SAE 40, SS, PK10
Mfr # 5240070
Zoro # G4489387
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 5240070
- Zoro # G4489387
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 70 mm |
Metric Dia. Min. | 45 mm |
Clamp Maximum Inside Diameter | 3 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 1 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material Steel, SAE Number 40, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- NORTH AMERICAN TOOL Fl110 Fluid (FL110)
- DAYTON Coupling, Rigid Steel (3ZN68)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712-5)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5256070)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720170)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5624)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- THE BRUSH MAN 100’ Universal Clamp Kit (CLAMP KIT 100)
- Zoro Select Hose Fittings