Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10
Mfr # 5344
Zoro # G0699167
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 5344
- Zoro # G0699167
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/4 in |
Min. Clamp Dia. | 2 5/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 58.74 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 82.55 mm |
Band Length | 0.5 in |
For Maximum Outside Diameter | 3 1/4 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 2 5/16 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 3 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/4 in, Clamp Minimum Inside Diameter 2 5/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 44, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Coupled Hose Assembly 4000 psi (851-0338)
- PARKER Service Kit, 2 Position, B Series (PS2901CP)
- JACOBS Chuck Service Kit for Model 20N - New Style (JCM30348)
- SUPCO Molded Cogged V Belt, BX64 (BX64)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740-5)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (670040096)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- Zoro Select Hose Clamps