Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10
Mfr # 670040060
Zoro # G2910065
original price:
$18.00
14% off
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 670040060
- Zoro # G2910065
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/4 in |
Min. Clamp Dia. | 2 1/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 82.55 mm |
Metric Dia. Max. | 107.95 mm |
Screw Size | 5/16 in |
For Maximum Outside Diameter | 4 1/4 in |
Band Length | 0.5 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 2 1/4 in |
Clamp Maximum Inside Diameter | 4 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/4 in, Clamp Minimum Inside Diameter 2 1/4 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 4 1/4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 60, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/2" (L150112)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- FESTO Blanking Plug B-1/4 (B-1/4)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- ZORO SELECT Clamp, Double Bolt (3LX77)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 (300110575)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4517570)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (62M10)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740170)
- SURTEK Stainless Steel Hose Clamp 6-1/8" to 7" (137722)
- Zoro Select Hose Clamps