Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10
Mfr # 360030044070
Zoro # G4489597
product price: $37.99
/pk 10, $3.80/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 360030044070
- Zoro # G4489597
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/4 in |
Min. Clamp Dia. | 2 1/4 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 78 mm |
Metric Dia. Min. | 52 mm |
Screw Size | 5/16 in |
Band Width | 9/16 in |
Band Length | 0.56 in |
Clamp Maximum Inside Diameter | 3 1/4 in |
For Maximum Outside Diameter | 3 1/4 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 2 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 3 1/4 in, Clamp Minimum Inside Diameter 2 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 3 1/4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 44, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- ILB GOLD Stator Ball Bearing, Replacement For Wai Global 6-303-4W (6-303-4W)
- ARO Coil, Solenoid, 24 Vdc (119690-39)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5672)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- ZORO SELECT Snap-Hose Clamp, White, 2.63"Max ID, PK10 (HC-64-PA66-N)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 1.000x0.132, Grn, PK100 (HC-16ST G)
- Zoro Select Hose Clamps