Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2" to 9/16", SAE 6, CS, PK10
Mfr # 52F15
Zoro # G1125415
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Fuel Injection Clamp
- Hose Clamp Band Material Plated Carbon Steel
- Hose Clamp Housing Material Galvanized Steel
- Hose Clamp Product Group Fuel Injection Hose Clamp
- Hose Clamp Screw Material Zinc Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 52F15
- Zoro # G1125415
- Country of Origin China
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 9/16 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 15 mm |
Screw Size | 1/4 in |
Metric Dia. Min. | 13 mm |
Hex Size | 1/4 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 9/16 in |
Clamp Minimum Inside Diameter | 1/2 in |
Details
Clamp Type | Fuel Injection Clamp |
Hose Clamp Band Material | Plated Carbon Steel |
Hose Clamp Housing Material | Galvanized Steel |
Hose Clamp Product Group | Fuel Injection Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Carbon Steel |
SAE Number | 6 |
Item | Fuel Injection Hose Clamp |
Band Thickness | 0.023 in |
Band Material | Steel |
Screw Material Finish | Zinc-Plated |
Screw Material | Steel |
Band Material Finish | Zinc-Plated |
Description
Fuel Injection Hose Clamp, Band Material Steel, Band Material Finish Zinc-Plated, Band Thickness 0.023 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 9/16 in, Clamp Minimum Inside Diameter 1/2 in, SAE Number 6, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Fuel Injection Clamp, Hex Size 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Directional (D3W004CNYK5)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 230 Volt, Walk In Cooler Motor (UTBEJ1552BJR1 IND BOX)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-R-RS)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468B)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- ZORO SELECT Hose Clamp, 3 to 3-5/16 In, SAE 300, SS, PK5 (300110300)
- ZORO SELECT Worm Gear Hose Clamp, SAE 88, PK10 (6788M70)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5220070)
- Zoro Select Hose Fittings