Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10
Mfr # 5712
Zoro # G1492276
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Product Information
- Brand Zoro Select
- MFR # 5712
- Zoro # G1492276
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/4 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 32 mm |
Metric Dia. Min. | 13 mm |
Screw Size | 5/16 in |
For Maximum Outside Diameter | 1 1/4 in |
Clamp Minimum Inside Diameter | 1/2 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473460 (473460)
- ENERPAC Simplex Grooved Saddle (MK-10)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (284TTDBD6026)
- MI-T-M Oil Nozzle, 2.75 90Deg B (18-0361)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- ZORO SELECT Hose Clamp, 2-13/16 to 3-3/4In, SAE52, PK10 (5352)
- ZORO SELECT Hose Clamp, Nylon, Max 1.093 In, PK10 (22HC0953)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6348)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- X1 TOOLS 1-1/16 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1063x36)
- Zoro Select Hose Clamps