Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10
Mfr # 6310
Zoro # G1188476
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6310
- Zoro # G1188476
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/16 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 13 mm |
Metric Dia. Max. | 27 mm |
Clamp Minimum Inside Diameter | 1/2 in |
Hex Size | 5/16 in |
For Maximum Outside Diameter | 1 1/16 in |
Clamp Maximum Inside Diameter | 1 1/16 in |
Band Width | 9/16 in |
Band Length | 0.56 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 1/16 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 10, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX66 Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- BREEZE Hose Clamp, Mini, SAE 8,410SS, PK10 (3608)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- REELCRAFT Hose Reel Bumper, Use w/4NA87, 4NA88, 4NA90 (3-HR1004-3)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT Snap-Hose Clamp, Black, 0.34"Max ID, PK50 (HC-AA-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Snap-Hose Clamp, Black, 1.86"Max ID, PK25 (HC-T-PA66-BK)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-13/16 Inch x 2-3/4 Inch O.D Range, PK 50 (H585-50K)
- Zoro Select Hose Fittings