Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10
Mfr # 5210070
Zoro # G4489466
product price: $4.95
/pk 10, $0.50/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 5210070
- Zoro # G4489466
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/16 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 10 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 27 mm |
Clamp Minimum Inside Diameter | 1/2 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 1 1/16 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material Steel, SAE Number 10, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" ID 2 Bolt Flange Mount Press Steel-Hvy, Ball Bearing (F2PH-BL-062)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD (5V442)
- NTN NTN 6202RS, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Single Sealed, NTN 6202RS (6202RS)
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240B)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5856)
- DAYCO Hose Clamp Ss Hose Clamp, 92056 (92056)
- Zoro Select Hose Clamps