Shop All Hose Clamps
Zoro Select
Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10, Package Quantity: 10
Mfr # 5716
Zoro # G3033807
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Product Information
- Brand Zoro Select
- MFR # 5716
- Zoro # G3033807
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/2 in |
Min. Clamp Dia. | 11/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 18 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 38 mm |
Clamp Minimum Inside Diameter | 11/16 in |
Band Width | 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
Band Length | 0.5 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Penetrant, ZL-60D, Level 2, Fluorescent, Water Washable, Aerosol Can (01-3272-78)
- CARLISLE AX30 Gold-Ribbon Cog-Belt (AX30)
- POWER TEAM KIT, HYD COUPLER 3/8 NPTF F, W/DUST CAP (9796)
- MORSE Torque Limiter Model - 350A, 350A-1 TL 1 FB (350A-1 TL 1 FB)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (6760170)
- ZORO SELECT Hose Clamp, Nylon, Max 0.452 In, PK10 (22HSC0040B)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406B)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744-5)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag (16700003)
- Zoro Select Hose Clamps