Shop All Hose Clamps
Zoro Select
Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10
Mfr # 6316
Zoro # G1242123
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6316
- Zoro # G1242123
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/2 in |
Min. Clamp Dia. | 11/16 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 38 mm |
Metric Dia. Min. | 18 mm |
Screw Size | 5/16 in |
Band Length | 0.56 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
Band Width | 9/16 in |
Clamp Minimum Inside Diameter | 11/16 in |
For Maximum Outside Diameter | 1 1/2 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. (60 TW 10)
- MILTON INDUSTRIES Milton Recoil Hose & Blow Gun Kit (MK1671G)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5 In, Steel (H2C-500)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89224)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- ZORO SELECT Snap-Hose Clamp, Black, 0.99"Max ID, PK50 (HC-K-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/16", PK100 (10100035-100)
- Zoro Select Hose Clamps