Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 3 In, SAE 40, SS, PK10
Mfr # 6740-5
Zoro # G1365375
original price:
$9.99
5% off
new price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6740-5
- Zoro # G1365375
- UPC # 00194484307912
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 76 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 51 mm |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Clamp Minimum Inside Diameter | 1 in |
For Maximum Outside Diameter | 3 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 3 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 40, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L490 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490-2)
- DAYTON Direct Drive Motor, 1/20 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HKL4C, 1HLA2C (GGS_47400)
- MILTON Hydraulic Hose Assembly, Jack Hose, 10,000 PSI, 3/8" MNPT, 3/8" Hose ID x 36"L (M49-SHJ-06-3NPT)
- WESTWARD Cut-Off Wheel (PN5ZL29006G)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (62M20)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5410)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (15100009-100)
- Zoro Select Hose Fittings