Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 2 In, SAE 24, SS, PK10
Mfr # 6724170
Zoro # G4489213
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6724170
- Zoro # G4489213
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 25.4 mm |
Metric Dia. Max. | 51 mm |
Screw Size | 5/16 in |
Clamp Maximum Inside Diameter | 2 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 1 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
For Maximum Outside Diameter | 2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- ZORO SELECT 1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU59)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- CLIMAX METAL PRODUCTS 60mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-60)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- ZORO SELECT Hose Clamp, 2-3/4 to 4 In, SAE 56, SS, PK10 (360030056070)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015)
- ZORO SELECT Clamp, Hose End, Type: 2 Bolt (3LZ20)
- Zoro Select Hose Clamps