Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10
Mfr # 4517570
Zoro # G4490017
original price:
$59.24
14% off
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 4517570
- Zoro # G4490017
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Max. | 45 mm |
Screw Size | 3/8 in |
Metric Dia. Min. | 25 mm |
Band Length | 0.63 in |
Clamp Minimum Inside Diameter | 1 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 1 3/4 in |
Hex Size | 3/8 in |
Band Width | 5/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 175, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- ELESA Breather caps, SFP.40-3/8 NPT+F (SFP. (inch sizes))
- FESTO VACUUM GENERATOR 10BAR OTHER PNEUMATIC VALVE (VAK-1/4 6890)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, 3-1/4 to 3-9/16In, SAE 325, PK5 (300110325)
- ZORO SELECT Snap-Hose Clamp, Black, 1.52"Max ID, PK25 (HC-Q-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- DUPAGE Stainless Steel Hose Clamp, 5-3/4" To 7-3/4", Sae 116, 10PK (B116HS)
- Zoro Select Hose Fittings