Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-7/8 to 7-3/4In, SAE 104, PK10
Mfr # 58104
Zoro # G0951876
original price:
$35.56
18% off
new price: $28.99
/pk 10, $2.90/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 58104
- Zoro # G0951876
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7 3/4 in |
Min. Clamp Dia. | 2 7/8 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 177.8 mm |
Screw Size | 3/8 in |
Metric Dia. Min. | 44.45 mm |
Band Width | 9/16 in |
For Maximum Outside Diameter | 7 in |
Band Length | 0.56 in |
Clamp Minimum Inside Diameter | 2 7/8 in |
Clamp Maximum Inside Diameter | 7 in |
Hex Size | 3/8 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 7 in, Clamp Minimum Inside Diameter 2 7/8 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 7 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 104, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element, Air (FRP-96-729)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (506508TCN)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- DAYTON 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs (2L419)
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- ZORO SELECT Snap-Hose Clamp, Black, 0.34"Max ID, PK50 (HC-AA-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.83"ID, PK20 (HC-H-PA66-N)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/16 In. (32934)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- Zoro Select Hose Fittings