Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5
Mfr # 300110188
Zoro # G1138225
product price: $29.19
/pk 5, $5.84/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2 3/16 in
Product Information
- Brand Zoro Select
- MFR # 300110188
- Zoro # G1138225
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/16 in |
Min. Clamp Dia. | 1 7/8 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Max. | 55.54 mm |
Screw Size | 7/16 in |
Metric Dia. Min. | 47.63 mm |
Band Width | 3/4 in |
Clamp Maximum Inside Diameter | 2 3/16 in |
Hex Size | 7/16 in |
Clamp Minimum Inside Diameter | 1 7/8 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 2 3/16 in, Clamp Minimum Inside Diameter 1 7/8 in, Install Torque 75 in-lb, SAE Number 188, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Pivoting Hose Guide, Top, 4-way, 17 5/8 in (15733-18)
- ENERPAC Relief Valve Assy (CJ160900W)
- TIMKEN Insert Bearing, Dia. 3/4 In, Self-Locking (RA012RRB)
- PRIMEFIT XP Safety Blow Gun w Rubber Tip (XBG2001)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- ZORO SELECT Hose Clamp, Interlocked, SAE 20, PK10 (43263)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- ZORO SELECT Snap-Hose Clamp, Black, 4.49"Max ID, PK10 (HC-109-PA66-BK)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/2 In, SAE 16, PK10 (6816)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- BIG END PERFORMANCE Big End Performance BEP13810 20 ft. 8AN Braided Stainless Steel Hose (BEP13810)
- Zoro Select Hose Fittings