Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10
Mfr # 360030022070
Zoro # G4489667
original price:
$27.19
9% off
new price: $24.49
/pk 10, $2.45/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 360030022070
- Zoro # G4489667
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 7/8 in |
Min. Clamp Dia. | 1 5/16 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 43 mm |
Metric Dia. Min. | 29 mm |
Band Width | 9/16 in |
Band Length | 0.56 in |
Clamp Maximum Inside Diameter | 1 7/16 in |
For Maximum Outside Diameter | 1 7/16 in |
Clamp Minimum Inside Diameter | 1 7/16 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 7/16 in, Clamp Minimum Inside Diameter 1 7/16 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 1 7/16 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 22, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10, Pipe Size: 1/4 in (88110-06-04)
- DODGE Tigear-2 Reducers And Accessories, 30A10R18 TIGEAR-2 REDUCER (30A10R18 TIGEAR-2 REDUCER)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- NSK 90Mm 25Mm Linear Guide (LAH25EM)
- ZORO SELECT Snap-Hose Clamp, Black, 0.47"Max ID, PK50 (HC-C-PA66-BK)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- ZORO SELECT Hose Clamp, Dia 0.437x0.087, Grn, PK100 (HC-7ST G)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240)
- ZORO SELECT Snap-Hose Clamp, White, 0.36"Max ID, PK50 (HC-B-PA66-N)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5728)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- Zoro Select Hose Fittings