Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10
Mfr # 6752170
Zoro # G4489143
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6752170
- Zoro # G4489143
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 3/4 in |
Min. Clamp Dia. | 1 3/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 95 mm |
Metric Dia. Min. | 70 mm |
Screw Size | 5/16 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 3 3/4 in |
For Maximum Outside Diameter | 3 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 3/4 in, Clamp Minimum Inside Diameter 1 3/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 52, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- BREEZE Constant Torque Clamp, SAE 28,410 SS, PK5 (BR CT 175 L SS)
- REELCRAFT Swivel Assembly (S600888-3)
- WILKERSON Bowl W/Flex Drain (FRP-95-017)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT Hose Clamp, Nylon, Max 0.350 In, PK10 (22HC0312)
- ZORO SELECT Worm Gear Hose Clamp, SAE 16, PK10 (6716M70)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5406)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- BREEZE Tridon Hy Gear 4 in to 6 in. SAE 88 Silver Hose Clamp Stainless Steel Band (625088551)
- Zoro Select Hose Fittings