Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10
Mfr # 5336
Zoro # G3211661
original price:
$12.88
4% off
new price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 5336
- Zoro # G3211661
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4 in |
Min. Clamp Dia. | 1 13/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 69.85 mm |
Metric Dia. Min. | 46.04 mm |
Screw Size | 5/16 in |
Band Width | 1/2 in |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
For Maximum Outside Diameter | 2 3/4 in |
Clamp Minimum Inside Diameter | 1 13/16 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 1 13/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Brg 53-100Mm (6206ZZC3)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- DIXON Conical Muffler NPT, 1/2" (CMF48)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6872)
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6332)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- ZORO SELECT Snap-Hose Clamp, Black, 2.34"Max ID, PK25 (HC-X-PA66-BK)
- Zoro Select Hose Clamps