Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10
Mfr # 670040048
Zoro # G2805065
original price:
$16.81
23% off
new price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 670040048
- Zoro # G2805065
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/2 in |
Min. Clamp Dia. | 1 1/2 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 88.9 mm |
Metric Dia. Min. | 63.5 mm |
Band Length | 0.5 in |
For Maximum Outside Diameter | 3 1/2 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 1 1/2 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 3 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 48, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 16B-2 Ol Cotter Pin Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 (16B-2OL)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- VICKERS Hydraulic Directional Control Valves, DG4V-3S-6C-M-FTWL-H5-60 (DG4V-3S-6C-M-FTWL-H5-60)
- DAYTON 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (2L407)
- ZORO SELECT Hose Clamp, Nylon, Max 0.452 In, PK10 (22HSC0040B)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5244070)
- ZORO SELECT Clamp, Double Bolt (3LX77)
- ZORO SELECT Hose Clamp, Dia 1.000x0.132, Grn, PK100 (HC-16ST G)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- DIXON BossClamp 4Bolt, 4IR1.5", 2-4/64"-2-16/64" (225)
- Zoro Select Hose Fittings