Shop All Hose Bibbs
Zoro Select
Hose Bibb, T-Handle, 1/2" Inlet Size
Mfr # 20205
Zoro # G4823259
original price:
$7.29
6% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Type MIPS
- Inlet Size 1/2 in
- Handle Type T-handle
- Handle Material Brass
- Design No Kink
Product Information
- Brand Zoro Select
- MFR # 20205
- Zoro # G4823259
- UPC # 091712202059
- Country of Origin Indonesia
- Category Hose Bibbs
Dimensions
Inlet Size | 1/2 in |
Details
Item | Hose Bibb |
Inlet Type | MIPS |
Handle Type | T-handle |
Handle Material | Brass |
Design | No Kink |
Body Material | Brass |
Max. Temp. | 120 Degrees F |
Max. Pressure | 125 psi |
Description
Hose Bibb, Inlet Type MIPS, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, No Kink Design, Handle Material Brass, Handle Type T-Handle, Max. Temp. 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD EZ-Install Bolt Cap Kit, Toilet, Plastic (7381251-200.0200A)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- DELTA Tesla Double Robe Hook (75235-SS)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 1/2 MPT (102-333HC)
- ZORO SELECT Hose Bibb, Handwheel, 3/4" Inlet Size (20183)
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 3/4 In (103-054HN)
- ZORO SELECT Hose Bibb, 1/2 In MNPT, Celcon(R), T-Handle (103-203)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 3/4 MPT (102-334HC)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In M (102-353HN)
- PRO-LINE Ball Hose Bibb Valve, Ips 1/2" PK10 (103-023)
- Zoro Select Valves